Beli Pressure Gauge Pompa Air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.199.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  2. monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  3. monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)
    Mulai

    Rp279.900

    monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)
    Deskripsi:
    Air pressure can be filled while checking air pressure with pressure gauge. Also easy to use lever type gun type so you can operate with the lever and button to fill as well as bleed. It is a clip-on type that can be fixed firmly to the valve. If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Pricision (kPa): ± 30
    • Measuring Range (kPa): 0 to 1000
    • Air Outlet: G (PM) 1/4 plug
    • Type: Clip chuck
    • Types of Hozardous Materials: Non-dangerous goods
    • Hose Length (mm): About 440
    • Maximum Working Pressure (MPa): 1
    • Maximum Working Pressure (kPa): 1000
  4. ASADA Pulsation Water Pressure Test Pump
    Mulai

    Rp36.999.900

    ASADA Pulsation Water Pressure Test Pump
    Deskripsi:
    - Pressure gauge unit- Suction Hose 2.6m- High pressure hose 1m- Relief Hose 3.0m- Filter- Storage Case
    atribut:
    • Discharge Rate at 50Hz (L/minute): 3
    • Discharge Rate at 60Hz (L/minute): 3.7
    • Power Supply (V): 100
    • Discharge Caliber: G1/4
    • Inlet Caliber: G1/2
    • Maximum Pressure (MPa): 2.5(hydrostatic), 2(pulsation)
    • Output Power (W): 200
    • Pulsation Number (times/minute): 24
  5. Terada Water Pressure Test Pump (Manual)
    Mulai

    Rp9.299.900

    Terada Water Pressure Test Pump (Manual)
    atribut:
    • Discharge Rate (mL/times): 13
    • Water Tank Capacity (L): 4.6
    • Maximum Pressure (MPa): 3.43
  6. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp6.599.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  7. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  8. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  9. Furupla Diamond Manual Air Pump (with Accumulator & Pressure Gauge) (Pompa Angin Manual)
    Mulai

    Rp1.099.900

    Furupla Diamond Manual Air Pump (with Accumulator & Pressure Gauge) (Pompa Angin Manual)
    Deskripsi:
    For bicycles (US style), motorcycles and cars. For leisure goods. For ball balls. For general bicycles. For competition bicycles.
    atribut:
    • Hose Length (cm): 70
    • Maximum Pressure (kPa): Approx. 1200
    • Weight (g): 680
    • Color: dark blue
    • Material: Glass fiber reinforced polypropylene
    • Applicable Tire Valve: American style
    • Height (mm): 640
  10. ASADA Air Test Pump
    Mulai

    Rp18.999.900

    ASADA Air Test Pump
    Deskripsi:
    - FA1005: Air hose 5m- FA1005T: Air hose 5m, pressure gauge unit, Rotest
    atribut:
    • Frequency (Hz): 50/60
    • Air Tank Capacity (L): 5
    • Rated Operation Time (minute): 30
    • Power (V): Single Phase 100
    • Air Discharge Amount: During 0MPa operation 110L/min(50Hz)/130L/min(60Hz)
    • WxDxH (mm): 380x410x340
  11. NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.799.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  12. monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp129.900

    monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • Case Shape: Vertical collarless
    • Thickness (mm): 29.3
    • Accuracy: +/- 2.5% FS
    • The outer diameter ( phi mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Measurement Fluid: Pneumatic, hydraulic, other
    • Measurement Range (MPa): 0-1.0
    • The connecting portion screw: R1 / 4
  13. JTC Tire Pressure Gauge Air (Pengukur Tekanan Ban)
    Mulai

    Rp3.099.900

    JTC Tire Pressure Gauge Air (Pengukur Tekanan Ban)
    atribut:
    • Hose Length (mm): 600
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. TEKIRO Air Compressor Nitrogen Air Filling Machine (Pompa Angin Kapasitas Besar)
    Mulai

    Rp17.999.900

    TEKIRO Air Compressor Nitrogen Air Filling Machine (Pompa Angin Kapasitas Besar)
    Deskripsi:
    Mesin ini berfungsi untuk mengalirkan angin dari kompresor untuk di saring kemudian di ubah menjadi angin nitrogen.Equipment adopts high-octane BF-200# Carbon Molecular sieve and core acecorries are importedBy presetting pressure the equipment can vacumm, fill N2 and test pressure automaticallyPressure sensor of high precision made by US NovasensorJust One button can complete vacuum and nitrogen inflation
  15. ASHCROFT 1/4inch FNPT and MNPT Differential Pressure Gauge
    Mulai

    Rp7.399.900

    ASHCROFT 1/4inch FNPT and MNPT Differential Pressure Gauge
    Deskripsi:
    Differential Pressure Gauges for Air or Noncorrosive LiquidAshcroft®- Accuracy: ±2% full scale 1/4" NPT pressure connection Buna N sealsMeasure air or noncorrosive liquid differential pressures for filtration monitoring, flow measurement, leak detection, and pump head monitoring.
    atribut:
    • Differential Pressure Gauge Type: Differential Pressure Gauge
    • Item: Differential Pressure Gauge
    • Basic Gauge Wetted Parts: PTFE / Buna-N / Viton or EPDM
    • Body Material: Aluminium
    • Dial Material: Stainless Steel
    • Diaphragm Material: Buna-N
    • Differential Gauge Connection Size (inch): 1/8
    • Differential Gauge Connection Type: FNPT and MNPT
    • Differential Pressure Range Units: in wc
    • Gauge Accuracy: +/-2.00%
    • Gauge Connection Location: Inline
    • Gauge Operating Temperature Range (°F): 0 to 170
    • Piston Material: PTFE
    • Rated Total Pressure (psi): 1500
    • Seal Material: Buna-N, Viton or EPDM
  16. Wasser Pump Submersible (Pompa Celup)
    Mulai

    Rp669.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  17. ASHCROFT Differential Pressure Gauge 1/4inch FNPT (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp4.399.900

    ASHCROFT Differential Pressure Gauge 1/4inch FNPT (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Differential Pressure Gauges for Air or Noncorrosive LiquidAshcroft®- Accuracy: ±2% full scale 1/4" NPT pressure connection Buna N sealsMeasure air or noncorrosive liquid differential pressures for filtration monitoring, flow measurement, leak detection, and pump head monitoring.
    atribut:
    • Differential Pressure Gauge Type: Differential Pressure Gauge
    • Item: Differential Pressure Gauge
    • Gauge Nominal Dial Size (inch): 3 1/2
    • Basic Gauge Case Material: Metal
    • Body Material: Aluminium
    • Dial Material: Stainless Steel
    • Diaphragm Material: Buna-N
    • Differential Gauge Connection Size (inch): 1/8
    • Differential Gauge Connection Type: FNPT
    • Differential Pressure Range Units: psi
    • Gauge Accuracy: +/-2.00%
    • Gauge Connection Location: Inline
    • Gauge Operating Temperature Range (°F): 0 to 170
    • Piston Material: PTFE
    • Rated Total Pressure (psi): 6000
  18. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  19. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    87%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  20. monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Mulai

    Rp779.900

    monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Deskripsi:
    When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.
    atribut:
    • Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
    • Compatible: US valve (open valve allowed)
    • Compatible Fluid: air
    • Maximum Operating Pressure (MPa): 0.8
    • Normal Working Pressure (MPa): 0.1 and 0.5
    • Connection Thread: Hose: G1 / 4 Parallel pipe external thread . Plug: G1 / 4 Parallel pipe external thread
    • Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
    • Hose Length (mm): About 650
    • Measurement range (kPa): 40 ~ 800 (0.04 ~ 0.8MPa)
    • Minimum Scale (kPa): Ten
    • Overall Length (mm): 280
    • Type: Clip chuck
Daftar Harga Pressure Gauge Pompa Air Terbaru November 2026
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.199.900
monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Rp349.900
monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)Rp279.900
ASADA Pulsation Water Pressure Test PumpRp36.999.900
Terada Water Pressure Test Pump (Manual)Rp9.299.900
Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Rp6.599.900
TECHCROFT Pressure Gauge GSS63Rp659.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
Furupla Diamond Manual Air Pump (with Accumulator & Pressure Gauge) (Pompa Angin Manual)Rp1.099.900
ASADA Air Test PumpRp18.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)